Structron® Shovel - Round Point

For construction workers, landscapers and gardeners.
  • Penetrate hard, rocky soil.
  • Tempered steel blade.
  • Fiberglass handle. Shock-absorbing grip.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
BLADE SIZE
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11318 Round Point 59" 12 x 9" 5 $99 $97  ADD
DIMENSIONS:
  • Blade (Actual): 11 1/2 x 9 1/2" (L x W)
  • Handle: 48" 
MATERIAL: 
  • Head: 14 gauge steel
FEATURES: 
  • Solid fiberglass reinforcing rod.
  • Forward turned step. 
  • Permagrip™ double dipped vinyl grip.
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH150 cm59"
BLADE SIZE L x W30 x 23 cm12 x 9"
WEIGHT2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:40:57 PM; CNWEB5