LED Emergency Lights - Plastic Wet Location

Lights go on when the power goes off.
  • Suitable for damp and direct water contact.
  • LED lights illuminate a large 6 x 27' foot path.
  • Hard-wired unit automatically recharges battery.
  • 1.5 hour back-up battery for power outages.
  • Exit Signs available.
120/277 VAC. UL/C-UL Listed.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-11312 Plastic Wet Location 5 1/4 x 8 3/4 x 3 3/4" $97 $93 $89  ADD
Ships same day from Uline Toronto
TEMPERATURE:
  • 10° - 40° C (50° - 104° F)
FEATURES:
  • Electrical:
    • Integrated Solid State System
    • Low-voltage battery cutoff
    • Each Head: 
      • 1 Watt
      • Lumens: 144
    • Maximum Input Rating (277 V): 60 Hz, 1.2 W
  • Battery:
    • Ni-Cad
    • 3.6 V, 900 mAH
    • Maintenance-free
USAGE:
  • Backup Battery Life Span: 90 minutes
  • Lasts for 500 cycles.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D13 x 22 x 10 cm5 1/4 x 8 3/4 x 3 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 12:03:39 PM; CNWEB23