Manual Adjustable Height Workbench - Mobile, 72 x 30", Laminate Top

Avoid bending and stretching. Turn the hand crank to raise and lower the table.
  • Recommended for repair and assembly areas with multiple shifts and users.
  • Powder-coated steel base with sturdy telescoping legs.
  • Full-length stringer provides stability while working at any height.
  • 1 5/8" thick laminate top with rounded edge.
  • Table holds up to 450 lbs.
  • 4" locking swivel casters for easy moving.
  • Adjustable Height Workbench Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-11228-LAM Mobile 72 x 30" 35-49" 450 $1,567 $1,517  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 34 7/8 - 49 3/8"
THICKNESS:
  • Frame/Stringer: 12 - 14 gauge steel
  • Legs/Feet: 13 gauge steel
  • Mounting Column: 5 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
  • Casters: Polyurethane
COMPATIBILITY:
  • Not compatible with Uline Steel Replacement Tops.
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Top intended as a working surface, not for permanent storage.
REPLACEMENT CASTERS:
  • 4" Locking, Swivel Casters: H-11229
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT89-124 cm35-49"
CAPACITY204 kg450 lbs.
ACCESSORIES: PARTS:
  • H-11229 Polyurethane Casters for Manual Adjustable Height Workbenches - Swivel, 4 x 1 1/4"
  • H-11230 Frame for Manual Adjustable Height Workbenches
  • H-11233 Crank Handle for Manual Adjustable Height Workbenches
  • H-1137-LTOP Replacement Packing Tabletop - 72 x 30", Laminate
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 12:26:53 AM; CNWEB5