AC Adapter for Uline Economy Counting Scales

  • Charge rechargeable battery.
  • Use with Uline Economy Counting Scale.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-1122-12VLT AC Adapter $39  ADD
DIMENSIONS:
  • Adapter Cord: 6'
SPECIFICATIONS:
  • Input: 100-240VAC, 50/60Hz, 0.5A
  • Output: 12V, 1.0A 
COMPLIANCE:
  • cUL Listed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 09:00:20 PM; CNWEB3