Replacement Poly Top - 60 x 30"

Replace worn poly tops.
  • Removable 2-piece poly top for easy cleaning.
  • 3/4" thick.
  • NSF certified.
  • Fits 60 x 30" Poly Top Stainless Steel Worktable.
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11202 60 x 30" 54 $280  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Each Board: 29 7/8 x 29 7/8" (W x D)
MATERIAL:
  • Polyethylene
INCLUDES:
  • (2) Boards
CLEANING INSTRUCTIONS:
  • Do not exceed 80° C (176° F) when washing boards in a dishwasher. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
WEIGHT24 kg54 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 05:54:51 PM; CNWEB24