Poly Top Stainless Steel Worktable - 60 x 30"

Chop without a cutting board. Used in kitchens and butcher shops.
  • Removable 2-piece poly top for easy cleaning. 3/4" thick.
  • Type 304 stainless steel frame.
  • 35" table height. 1 5/8" diameter legs with leveling feet.
  • Adjustable bottom shelf.
  • NSF certified.

    Poly Top Worktables
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11200 60 x 30" 16 400 117 $1,143 $1,100  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Each Poly Board: 29 7/8 x 29 7/8" (W x D)
  • Bottom Shelf (Usable): 57 x 27" (W x D)
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Poly Boards: Polyethylene
  • Top Frame/Lips: 16 gauge, Type 304 stainless steel
  • Bottom Shelf: 16 gauge, Type 430 stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Hat channel under shelf for support.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304:
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Do not exceed 80° C (176° F) when washing poly boards in a dishwasher. 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
THICKNESS1.6 mm16 gauge
CAPACITY181 kg400 lbs.
WEIGHT53 kg117 lbs.
PARTS:
  • H-11202 Replacement Poly Top - 60 x 30"
  • H-11203 Bottom Shelf for Poly Top Stainless Steel Worktable - 60 x 30"
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
  • H-8971 Leg with Adjustable Foot for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 05:58:07 PM; CNWEB23