Hydraulic Trailer Jack - 100,000 lb Capacity

Safe, stabilizing support for trailers when loading and unloading.
  • Raise and lower in seconds. Hydraulic cylinder for effortless adjustments.
  • Supporting beam safely distributes load.
  • Easy to maneuver.
  • High-visibility yellow.
  • Rugged welded steel.
  • 10" solid rubber wheels.
MODEL
NO.
STATIC
CAPACITY (LBS.)
LIFT
CAPACITY (LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11174 100,000 40,000 41-47" 157 $834 $792  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 24 x 27" (W x L)
  • Adjustable Height (Actual): 41 1/2 - 48"
  • Supporting Beam: 6 x 24" (W x L)
  • Base Plate:
    • Width:
      • Front: 5"
      • Near Double Wheels: 14"
    • Length:
      • Total: 16"
      • Angled Sides: 15 3/8"
SPECIFICATIONS:
  • Meets OSHA regulations when used with wheel chocks.
SPECIFICATIONSMETRICIMPERIAL
STATIC CAPACITY45,350 kg100,000 lbs.
LIFT CAPACITY18,144 kg40,000 lbs.
ADJUSTABLE HEIGHT104 - 119 cm41-47"
WEIGHT71 kg157 lbs.
PARTS:
  • H-8083 Wheel for Trailer Jacks
  • H-8084 Axle for Trailer Jacks
  • H-8085 Steel Wheel for Trailer Jacks - 4"
  • H-8086 Flat Washer for Trailer Jacks
  • H-8088 Cotter Pin for Trailer Jacks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:48:31 AM; CNWEB3