Dock Seal - 8 x 9' Door, 10" Projection

Keep out inclement weather and exhaust fumes while loading trailers.
  • For doors with standard dock bumpers.
  • Trailer backs up and compresses pads to form a tight seal.
  • Premium-grade polyurethane foam.
  • Heavy-duty 40 oz. vinyl cover.
  • Kiln-dried lumber backing.
  • Full-height yellow guide stripe for added visibility.
  • Concrete Installation Kit available.
Dock Seals require 18 anchors
MODEL
NO.
DESCRIPTION DOOR SIZE
W x H
PROJECTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11171 Dock Seal 8 x 9' 10" 170 $2,149 $2,079  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Side Pads: 106 x 12" (L x W)
  • Head Pad: 112 x 12" (L x W)
  • Guide Stripes (Width): 5"
FEATURES:
  • Foam core with grommets for drainage.
USAGE:
  • Designed for docks with a level approach.
  • Seal should project 4 - 6" from dock bumper.
MOUNTING HARDWARE:
  • Brackets and screws to attach Side Pads and Head Pad to Dock Seal included.
  • Caulk and Concrete Anchors to install to dock door not included.
    • (18) H-3722 Anchors required. 
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H244 x 274 cm8 x 9'
PROJECTION25 cm10"
WEIGHT77 kg170 lbs.
ACCESSORIES:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 03:22:02 AM; CNWEB24