Rubbermaid® 1 Cubic Yard Tilt Truck Lid - Black

Keeps contents concealed and secure during transport.
  • Hinged lid fits 1 cu. yd. Uline, Rubbermaid®, Recycling and Fork Liftable Tilt Trucks.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS TILT TRUCK
(CUBIC YD.)
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1109L-BL 1 69 1/2 x 34 x 8" 20 $375 $354  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height (Actual): 8 3/8"
USAGE:
  • Not a snug fit.
    • Designed to be able to move slightly when on truck.
MODEL NUMBER:
  • Rubbermaid®: FG131700BLA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS177 x 86 x 20 cm69 1/2 x 34 x 8"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:11:58 AM; CNWEB5