Mobile Activity Table - 60 x 24", Gray

Tough traveling tables. Recommended for classrooms, libraries and offices.
  • Durable 1 1/4" thick laminate top. Impact-resistant PVC edges.
  • Adjusts from 26 to 40" high in 1" increments.
  • Heavy-duty steel legs.
  • 3" locking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11092GR Rectangle 60 x 24" 26-40" 200 70 $608 $593  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall: 59 3/4 x 23 3/4" (L x W)
    • Casters: 2 7/8 x 2" (Diam x W)
REPLACEMENT CASTERS:
  • Set of 4: H-11099
THICKNESS:
  • Legs: 16 gauge
MATERIAL:
  • Tabletop:
    • Core: 45 lb Density particle board
    • Surface: High pressure laminate
FEATURES:
  • Includes optional leveling glides for non-mobile applications.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 61 cm60 x 24"
ADJUSTABLE HEIGHT66-102 cm26-40"
CAPACITY91 kg200 lbs.
WEIGHT32 kg70 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 06:04:19 AM; CNWEB25