3M Protecta® Construction Comfort Harness - XL

Specially designed for construction, telecommunications and maintenance workers.
  • Back and side D-rings allow worker to lean back against harness.
  • Foam hip and back support. Sturdy belt for carrying tool bags.
  • Tongue buckles provide snug, secure connection.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.

    3M Harness

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WEIGHT
    CAPACITY
    PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3 5+
    H-11084-X Construction 420 lbs. $250 $245 $240  ADD
    Meets CSA Z259.10
    MODEL NUMBER: 
    • 3M: 1161207C
    MATERIAL:
    • 100% Polyester webbing
    CAPACITY:
    • Weight capacity in the chart is manufacturer's testing capacity.
    • Meets ANSI 310 lb requirement, listed on the tag.
    STYLE:
    • 5 Adjustment Points
    USAGE:
    • Remove from service immediately after a fall.
    • For industrial and occupational use only.
    SPECIFICATIONS:
    • Meets CSA Z259.10-18
    SPECIFICATIONSMETRICIMPERIAL
    WEIGHT CAPACITY191 kg420 lbs.
    SIZEXL (127-150 kg)XL (280-330 lbs.)
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/23/2026 08:09:24 AM; CNWEB23