Additional Shelf for Cabinets - 36 x 18", Tan

Additional shelf clips easily into cabinet without the use of hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1105ADD-T 36 x 18" 8 $42 $40  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 35 1/2 x 16"
MATERIAL:
  • 20 gauge steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 46 cm36 x 18"
WEIGHT4 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:26:56 AM; CNWEB25