Uline Hi-Vis Ratchet Tie-Down - S-Hook, 2" x 15', 3,000 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Poly-coated hooks won't scratch cargo.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-11020 S-Hook 2" x 15' Light duty trucks,
trailers, loose loads
1,000 lbs. 3,000 lbs. $24 $22 $18  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 48"
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 4.6 M2" x 15'
CAPACITY1,361 kg3,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:30:27 PM; CNWEB3