Drop-In Full-Dome Safety Mirror - 22"

Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles.
  • Replaces 2 x 2' drop ceiling tile.
  • 4 way. Panoramic 360°. Reduce warehouse accidents and retail theft.
  • Lightweight shatterproof acrylic.

    Drop-In Full-Dome Acrylic Mirror
MODEL
NO.
DESCRIPTION DIAMETER WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11007 Drop-In Full-Dome Acrylic 22" 6 360° $143 $136  ADD
DIMENSIONS:
  • Overall: 23 5/8 x 23 5/8"
  • Dome:
    • Diameter (Actual): 21 3/4"
    • Height: 10"
FEATURES:
  • Coverage Area: 375 sq ft
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER56 cm22"
WEIGHT3 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 06:30:30 PM; CNWEB23