French Stop Sign - "Arrêt", 24 x 24", Engineer Grade

Clearly designate parking areas and safely control traffic.
  • Engineer grade prismatic finish. Reflective for day/night visibility.
  • Visible from 500 feet.
  • Corrosion-resistant aluminum lasts for 5 to 7 years.
  • Pre-drilled for fast, easy mounting. Hardware included.
  • Use with Sign Posts and Bases, sold separately.
Meets MUTCD Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICK-
NESS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-10970 24 x 24" French -
Engineer Grade
1/12" $108 $101 $94  ADD
MATERIAL:
  • 3M Engineer grade reflective material.
THICKNESS: 
  • 0.08 gauge
APPEARANCE: 
  • Single sided
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers
    • (2) 2 x 1/4" Bolts 
    • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 61 cm24 x 24"
THICKNESS2 mm1/12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 01:55:34 AM; CNWEB25