LED Strip Light - 4,000 Lumens

LITHONIA LIGHTING®

Permanent, maintenance-free light fixtures last 50,000 hours and save energy.
  • For task lighting and storage closets.
  • Hard wiring required. Mounts directly to ceiling.
  • Steel construction with white enamel finish.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WATTS LUMENS COLOR RATED
HOURS
VOLTAGE PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10965 Strip 4832" 35 4,000 Cool (4000K) 50,000 120-277 $114 $108  ADD
CSA Certified
DIMENSIONS:
  • Actual: 48 1/8 x 2 1/2 x 2 1/4"
  • Mounting Holes:
    • (2) 41 1/4" apart
    • Distance from Either End: 3 1/8" & 3 5/8"
MATERIAL:
  • Lens: Acrylic
FEATURES:
  • Fixture has an integrated LED (no bulb to replace).
  • Suitable for damp locations.
  • Punch-outs for Wiring: 3 on bottom, 1 on each end 
USAGE:
  • Dimmable
    • Driver is standard 0 - 10 V dimming.
SPECIFICATIONS:
  • Lumens (Actual): 4,298
  • CRI (Color Rendering Index): 80
  • Comparable Light Source: (1) 32 W T8
MODEL NUMBER:
  • Lithonia Lighting®: CSS L48 4000LM
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 8 x 5 cm48 x 3 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 06:32:03 PM; CNWEB26