Uline Compliant First Aid Kit - Type 3, 50 Person

Quickly treat injuries in warehouses, factories and offices. Be compliant with new government regulations.
Meets CSA Z1220-17
MODEL
NO.
DESCRIPTION PEOPLE
SERVED
ITEMS
PER KIT
CASE
STYLE
PRICE PER KIT IN STOCK
SHIPS TODAY
1 3 5+
H-10960 Type 3 – Medium 50 230 Metal $162 $156 $151  ADD
DIMENSIONS: 
  • Overall: 15 x 10 1/2 x 4 1/2"
MATERIAL:
  • Gloves: Latex free
SHELF LIFE:
  • 12 months
FEATURES:
  • Contents are unitized
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS: 
  • Compliant with all provinces and territories except British Columbia and Nova Scotia.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:30 AM; CNWEB25