Air Compressor - Horizontal Tank, 8 Gallon

Quickly blow debris from workstations, inflate tires and operate air tools.
  • No maintenance. Oil-free aluminum pump with cast iron sleeve.
  • Quiet 68 dBA operation. Perfect for noise-sensitive areas.
  • 6" rubber wheels for easy portability.
  • Use with 25' PVC, 50' PVC and 50' Rubber Air Hoses, sold separately.
MODEL
NO.
DESCRIPTION VOLTS CAPACITY CFM @
90 PSI
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10916 Horizontal Tank 120 8 Gal. 2.4 125 66 $565  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 32 x 13 1/4 x 22" (L x W x H)
  • Outlet (NPT): 1/4"
  • Cord (Length): 72"
FEATURES:
  • Single Stage, one phase
USAGE:
  • Attaching Air Hose:
    • 1/4" female plug adapter required.
    • Included in H-3863 Starter Kit.
  • If using extension cord, must be 10 gauge & less than 15'.
SPECIFICATIONS:
  • 7.5 amps
  • 60 Hz
  • 1.8 HP
SPECIFICATIONSMETRICIMPERIAL
CAPACITY30.2 L8 Gallons
VOLUME0.1 cu M/min.2.4 CFM
MAX PRESSURE862 kPa125 PSI
WEIGHT30 kg66 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:39:14 PM; CNWEB25