All-Weather Low Profile Floor Scale - 3 x 3', 5,000 lbs x 1 lb

Stands up to Texas-sized downpours. For recycling, landscaping and outdoor receiving areas.
  • Water-resistant, stainless steel indicator with easy-to-read LCD display, load cells and internal components included.
  • LB/KG convertible. • Full capacity tare.
  • Auto zero tracking. • Factory pre-calibrated.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-10903 3' x 3' x 4" 5,000 lbs. x 1 lb. 200 $3,355  ADD
DROP SHIPS IN 6 DAYS
PRIOR TO USE:
  • Mount LCD display with 15' instrument cable and mounting bracket. 
MATERIAL:
  • Powder coated steel
TEMPERATURE:
  • To Maintain NTEP Accuracy: -10° to 40° C (14° - 104° F) 
APPLICATION MODES:
  • Weighing
  • Counting
  • Accumulation
  • Hold
COMPATIBILITY:
  • H-4601 and H-7978 Printers must be hardwired to scale for use.
  • May work with other printers but compatibility is not guaranteed. 
USAGE:
  • No wheels- Move using a forklift with forks in the middle of the scale. 
  • Center product on platform for accurate reading.
    • Product may overhang but cannot touch the ground.
SPECIFICATIONS:
  • Protection Rating: IP67
    • Total protection against dust.
    • Protected against water projected from a nozzle.
    • Protection from temporary submersion in water (30 minutes @ 3 feet).
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Linearity: 1.5 d (1.5 lb)
  • Repeatability: 1 d (1 lb)
COMPLIANCE:
  • NTEP Class III Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • CSA Approved
  • Calibration:
    • Pre-calibrated by manufacturer.
    • Calibrating once a year by local Weights and Measures Service Agency recommended.
    • If using in legal for trade application, contact local Weights and Measures Service Agency for calibration.
POWER SUPPLY:
  • 5' AC Adapter Cord: 
    • 100-240V, 50/60Hz, 1.0A
  • Rechargeable Battery:
    • Voltage: 6V/4Ah, 700mA
ACCESSORIES:
  • Tower Mount: H-754LEDSTND
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS91 x 91 x 10 cm3' x 3' x 4"
CAPACITY/ACCURACY2,268 kg x 454 g5,000 lbs. x 1 lb.
SHIPPING WEIGHT91 kg200 lbs.
ACCESSORIES:
  • H-3003 Optional Ramp for Floor Scales - 3 x 3', 10,000 lbs
  • H-4601 Low Profile Floor Scale Printer
  • H-7978 Low Profile Floor Scale Label Printer
  • H-9546 Floor Scale Bump Guard - 3'
PARTS:
  • H-11899 LP7510B Display Indicator Kit for All-Weather Low Profile Floor Scales
  • H-4602-7510C Instrument Cable for Low Profile Floor Scales
  • H-4602-SFEET Foot for Low Profile Floor Scales
  • H-5258 Junction Box for Low Profile Floor Scales
  • H-5261 Load Cell for Stainless Steel and All Weather Floor Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/03/2026 12:18:04 AM; CNWEB3