Bunn® Automatic 3 Burner Coffee Maker

Brew up to 8 pots of coffee per hour. Recommended for commercial kitchens and high-traffic breakrooms.
  • Plumbing line required.
  • All stainless steel construction.
  • Built-in hot water faucet for tea and hot cocoa.
  • 3 separately controlled warmers keep coffee hot.
  • Includes coffee funnel and 50 filters. Decanters sold separately.
  • Additional Coffee and Supplies available.
1 YEAR WARRANTY
CSA Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
BREWS PRICE
EACH
IN STOCK
SHIPS TODAY
H-10900 Automatic Coffee Maker 17921" 12 Cups $1,995  ADD
DIMENSIONS: 
  • Total Height with H-1963 or H-1964 Decanter on Top Burner: 28"
INCLUDES: 
  • 1/4" Male flare fitting
USAGE: 
  • Water Plug Size: 1/2" or larger 
SPECIFICATIONS: 
  • Electrical Requirements: Two-wire grounded service rated 120 volts AC, 15 amp, single phase, 60 Hz
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D43 x 53 x 23 cm17 x 21 x 9"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/16/2026 05:45:32 PM; CNWEB25