Cutlerease™ Touchless PLA Utensil Dispenser

Touch only what you take. One-at-a-time dispensing for schools, hospital cafeterias and coffee shops.
  • Holds 360 individual utensils - 3 towers of 120 each.
  • Includes starter pack of 40 forks, knives and spoons.
  • Fork, Knife and Spoon Refills available, sold separately.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10878 Dispenser 27 x 13 x 13" $250 $240  ADD
DIMENSIONS: 
  • Overall (Actual): 26 1/2 x 12 1/2 x 12 1/4" (H x W x D)
MATERIAL: 
  • Dispenser: ABS Plastic 
TEMPERATURE: 
  • Utensils (Maximum): 49° C (120° F)
COMPATIBILITY: 
  • Only works with Cutlerease™ Utensil Refills. 
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D69 x 33 x 33 cm27 x 13 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 12:44:45 PM; CNWEB25