Removable Crowd Control - Black/Yellow, 30'

WALL-MOUNT

Slide off mounting plate when not in use for a clean, uncluttered look.
  • Quickly close off your bathrooms for daily cleaning.
  • ABS plastic housing with 2" wide self-retracting belt.
  • Includes belt, mounting plate and receiver clip.
  • Additional Mounting Hardware available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-10875BL/Y Wall Mount with Retractable Belt 1/2" 30' 3 $201 $188  ADD
DIMENSIONS: 
  • Plastic Housing: 6 1/4 x 4 1/2 x 4 1/2" (H x W x D)
MATERIAL: 
  • Belt: Nylon
USAGE: 
  • For indoor use only. 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT17 cm6 1/2"
BELT LENGTH9 m30'
WEIGHT1 kg3 lbs.
PARTS:
  • H-10877 Additional Mounting Hardware for Removable Crowd Control - 30' Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 01:28:39 PM; CNWEB23