Removable Crowd Control - Black/Yellow, 15'

WALL-MOUNT

Slide off mounting plate when not in use for a clean, uncluttered look.
  • Quickly close off your bathrooms for daily cleaning.
  • ABS plastic housing with 2" wide self-retracting belt.
  • Includes belt, mounting plate and receiver clip.
  • Additional Mounting Hardware available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-10874BL/Y Wall Mount with Retractable Belt 5 1/2" 15' 2 $131 $118  ADD
DIMENSIONS: 
  • Plastic Housing: 5 1/2 x 3 3/4 x 3 1/2" (H x W x D)
MATERIAL: 
  • Belt: Nylon
USAGE: 
  • For indoor use only. 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT14 cm5 1/2"
BELT LENGTH5 m15'
WEIGHT1 kg2 lbs.
PARTS:
  • H-10876 Additional Mounting Hardware for Removable Crowd Control - 15' Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:04:59 AM; CNWEB25