Plastic Shelf Liner - 42 x 18"

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION SIZE
W x D
WT.
(LBS.)
PRICE PER LINER IN STOCK
SHIPS TODAY
4 12+
H-10866C Shelf Liners 42 x 18" 2 $32 $30 liners ADD
PRIOR TO USE:
  • Remove blue protective film on both sides of liner.
DIMENSIONS:
  • Actual: 41 x 17 1/4"
TEMPERATURE:
  • -20° to 50° (-4° to 122° F)
COMPATIBILITY:
  • Works with all Uline:
    • Wire/Mobile Wire Shelving
    • Wire Stock Picking Carts
    • Wire Security Carts
    • Wire Security Cages
    • Sliding Wire Shelving
  • Not compatible with the Side/Back Ledges, Dividers or S-Hooks.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D107 x 46 cm42 x 18"
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:14:22 AM; CNWEB23