Truck Parking Stop - 8', Plastic, Yellow

Longer, taller and beefier for trucks, buses and recreational vehicles.
  • Made of recycled plastic material.
  • Maintenance free. No painting.
  • Chemical, weather and UV-resistant. Won't fade.
  • Use with Asphalt and Concrete Installation Kits, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-10863Y 8' Plastic 96107" 89 $520 $500  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Length (Actual): 94"
CAPACITY: 
  • 55,000 lbs per axle
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION244 cm Plastic8' Plastic
DIMENSIONS L x W x H244 x 25 x 18 cm96 x 10 x 7"
WEIGHT40 kg89 lbs.
PARTS:
  • H-10864 8" Concrete Installation Kit for 8' Truck Parking Stops
  • H-10865 12" Asphalt Installation Kit for 8' Truck Parking Stops
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 01:53:54 PM; CNWEB25