Cambro® Insulated Transport Container Dolly

Stack and roll containers from delivery vehicle to catering venue.
  • Durable plastic frame. Holds 300 lbs.
  • 4 swivel casters: 2 locking.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10857 Dolly 25 x 18 x 7" 10 $249 $235  ADD
DIMENSIONS: 
  • Outside (Actual): 24.9 x 17.4 x 7.3" (L x W x H)
  • Inside: 24.6 x 17.1" 
MATERIAL: 
  • ABS Plastic
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H64 x 46 x 18 cm25 x 18 x 7"
CAPACITY136 kg300 lbs.
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 09:33:07 PM; CNWEB5