Cambro® Insulated Transport Container - 3 Full Pans

Deliver fresh, ready-to-serve meals. Recommended for restaurants, catering and delivery services.
  • Keeps food hot or cold for 4+ hours. NSF listed.
  • Lightweight, durable polypropylene foam.
  • Built-in carrying handles.
  • Use with Aluminum Steam Table Pans and Dolly.
MODEL
NO.
DESCRIPTION CAPACITY OUTSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10856 Top Loading 3 Full Pans 24 x 16 x 12" 3 $114 $110  ADD
DIMENSIONS: 
  • Outside (Actual): 23.6 x 15.7 x 12.4" (L x W x H)
  • Inside: 21.2 x 13.3 x 10" (L x W x H)
TEMPERATURE: 
  • -40° to 120° C (-40° to 248° F)
FEATURES: 
  • Dishwasher safe
THICKNESS: 
  • Box: 31 mm
  • Lid: 29 mm
CAPACITY: 
Pan Size Pan HeightQTY 
1/23"
4"
6"
8"
6 Pans (2 x 3 High)
4 Pans (2 x 2 High)
2 Pans (2 x 1 High)
2 Pans (2 x 1 High)
1/33"
4"
6"
8"
9 Pans (3 x 3 High)
6 Pans (3 x 2 High)
3 Pans (3 x 1 High)
3 Pans (3 x 1 High)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H 61 x 41 x 30 cm24 x 16 x 12"
WEIGHT1.36 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:00:41 PM; CNWEB23