Foam Bumper Guard - Type F, Adhesive Surface Guard

INDOOR/OUTDOOR

Protect employees from sharp edges in your warehouse.
  • Polyurethane foam with self-adhesive strips.

    Foam Bumper Guards
    Bumper guard sideview
MODEL
NO.
TYPE DESCRIPTION LENGTH PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10842 F Surface Guard 39" $55 $51  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Diameter: 1.57"
MATERIAL:
  • Adhesive: Durable acrylic
USAGE:
  • Can be cut down for precise measurement.
TEMPERATURE:
  • -40° to 100° C (-40° to 212° F)
SPECIFICATIONS:
  • Fire Classification: B2 according to DIN 4102 & UL 94HB/10 mm
SPECIFICATIONSMETRICIMPERIAL
LENGTH99 cm39"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:48:09 PM; CNWEB5