Countertop Sign Holders - 11 x 7", Black

Display custom messages on counters, end caps and display cases.
  • Double-sided, top-opening frame with dual 4" stems.
  • Steel frame with felt-lined base.
  • Clear Protective Inserts protect signs. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
OVERALL
HEIGHT
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-10822BL 11 x 7" 11 1/2" 4 $58 $55  ADD
DIMENSIONS: 
  • Base: 5 x 3"
  • Visible Area: 10 3/8 x 6 3/8"
MATERIAL: 
  • Powder coated steel 
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H28 x 18 cm11 x 7"
OVERALL HEIGHT29 cm11 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 01:44:15 PM; CNWEB25