Countertop Sign Holders - 7 x 5 1⁄2", Chrome

Display custom messages on counters, end caps and display cases.
  • Double-sided, top-opening frame with dual 4" stems.
  • Steel frame with felt-lined base.
  • Clear Protective Inserts protect signs. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
OVERALL
HEIGHT
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-10821C 7 x 5 1/2" 10" 4 $51 $49  ADD
DIMENSIONS: 
  • Base: 5 x 3"
  • Visible Area: 6 1/2 x 4 7/8"
MATERIAL: 
  • Chrome plated steel 
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H18 x 14 cm7 x 5 1/2"
OVERALL HEIGHT25 cm10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 03:05:33 PM; CNWEB24