Steel Ratchet Load Bar with Hoops - Rubber Ends, 87-119"

Safely secure loads during transport.
  • More surface area keeps stacked loads and small boxes from shifting.
  • Fit between walls of trucks, trailers or railcars.
  • Galvanized steel with ratchet adjusts from 87 to 119".
  • Use in pairs for best results.
MODEL
NO.
STYLE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10803 Ratchet
w/Hoops
Steel 87-119" 27 $180 $173 $167  ADD
DIMENSIONS:
  • Rubber Pad: 3 3/4 x 3 3/4"
  • 1 1/2" Square tubing
  • Hoops:
    • Tubing (Diameter): 1"
    • Each Hoop (Installed): 27 1/2 x 25 1/4" (L x H)
THICKNESS:
  • Rubber Pad: 5/8"
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH221-302 cm87-119"
LENGTH12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 08:40:00 PM; CNWEB26