Weller® Soldering Station

Powerful, fast and precise. Recommended for repairing wire and assembling circuit boards.
  • Iron heats up to melt Solder Wire and form permanent bonds.
  • Heats up to desired temperature in under 30 seconds.
  • Easy-to-read digital display.
  • Temperature lock protects delicate components and provides consistent control.
  • Includes: Digital station, soldering iron, resting stand, tip sponge and chisel tip.
  • Additional Tips available. Easily replace when worn. No tools needed.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WATTS TEMPERATURE
RANGE (°C)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10799 Digital Station 6 x 5 x 4" 70 93° - 454° $258  ADD
DIMENSIONS:
  • Digital Station (Actual): 5.91 x 4.72 x 3.86"
  • Chisel Tip (ETA 1/16"): .062 x .032" (W x H)
  • Soldering Iron Cord (Length): 57"
  • Power Cord (Length): 58"
TEMPERATURE:
  • Accuracy: +/- 5° C (+/- 9° F)
  • Stability: +/- 6° C (+/- 10° F)
FEATURES:
  • ESD safe
  • LCD screen
  • Heat resistant silicone cable.
WEIGHT:
  • Station: 3 lbs
SPECIFICATIONS:
  • 120 V
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L X W X H15 x 13 x 10 cm6 x 5 x 4"
TEMPERATURE RANGE (°F)93°-454°C200°-850°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 01:19:20 PM; CNWEB6