Miller® StretchStop® Shock Absorbing Lanyard with Rebar Hook - 6'

CLASS 1

Simple and practical. Prevents injury in the event of a fall.
  • Contracts to 4' to prevent tripping.
  • For work heights over 18 1/2 ft.
  • 335 lb. capacity.
  • Use with Safety Harnesses.
Meets CSA Z259.11
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-10787 StretchStop® – Rebar Hook 6 355 $568 $563 $557  ADD
DIMENSIONS: 
  • Rebar Hook Opening: 2 1/2"
MATERIAL:
  • 100% Polyester webbing
USAGE: 
  • Maximum Elongation Distance: 52" (in a 6' drop)
  • Remove from service immediately after a fall.
MODEL NUMBER: 
  • Honeywell: M1FSFC-TS6C
SPECIFICATIONSMETRICIMPERIAL
LENGTH183 cm6'
MAX. LOAD152 Kg335 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:30 AM; CNWEB25