Miller® Titan™ Shock Absorbing Lanyard with Rebar Hook - 6'

CLASS 1

Simple and practical. Prevents injury in the event of a fall.
  • Lightweight with durable webbing for all-day comfort and dependability.
  • For work heights over 18 1/2 ft.
  • 335 lb. capacity.
  • Use with Safety Harnesses.

    Snap Hook

    REBAR HOOK
    Connects directly to pipes or scaffolding.

Meets CSA Z259.11
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-10786 Titan™ – Rebar Hook 6 335 $234 $229 $224  ADD
DIMENSIONS: 
  • Rebar Hook Opening: 2 1/2"
MATERIAL:
  • 100% Polyester webbing
USAGE: 
  • Maximum Elongation Distance: 52" (in a 6' drop)
  • Remove from service immediately after a fall.
MODEL NUMBER: 
  • Honeywell: T1SSSR-OS6C
SPECIFICATIONSMETRICIMPERIAL
LENGTH183 cm6'
MAX. LOAD152 Kg335 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:31 AM; CNWEB25