Miller® StretchStop® Shock Absorbing Lanyard with Snap Hook - 6'

CLASS 1

Simple and practical. Prevents injury in the event of a fall.
Meets CSA Z259.11
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-10785 StretchStop® – Snap Hook 6 335 $328 $323 $318  ADD
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MATERIAL:
  • 100% Polyester webbing
USAGE: 
  • Maximum Elongation Distance: 52" (in a 6' drop)
  • Remove from service immediately after a fall.
MODEL NUMBER: 
  • Honeywell: M1FSFS-TS6C
SPECIFICATIONSMETRICIMPERIAL
LENGTH183 cm6'
MAX. LOAD152 Kg335 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:32 AM; CNWEB25