Polywood® Adirondack Chair - Gray

POLYWOOD®

Sit back, relax and enjoy the view.
  • Recommended for hotels, beachside resorts, vineyards and corporate patios.
  • 100% UV-protected recycled plastic won't fade, rot or crack.
  • Maintenance free. Never needs painting, sanding or sealing

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-10778GR Chair 33 x 30 x 36" 325 34 $402 $389  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Seat: 20.5 x 17.4 x 13.7" (W x D x H)
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Cleans easily with soap, water and a soft-bristle brush. 
HARDWARE:
  • Marine Grade 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H84 x 76 x 91 cm33 x 30 x 36"
CAPACITY147 kg325 lbs.
WEIGHT15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:11:25 PM; CNWEB23