SIMPLEHUMAN® Step-On Stainless Steel Trash Can - Jumbo, 14 Gallon

Extra-wide design. Used in busy cafés, hotels and country clubs.
  • Hinged lid locks up for easy liner replacement. Quiet close.
  • Liner rim holds bags in place and provides a clean look.
  • Store and dispense liners from built-in pocket.
  • Use recommended SIMPLEHUMAN® Q Liners.

    JUMBO STEP-ON STAINLESS STEEL TRASH CAN
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10736 14 Gallon 14 x 19 x 26" 15 $283 $276  ADD
DIMENSIONS: 
  • Outside (Actual): 14.1 x 18.5 x 25.8" (L x W x H)
  • Height with Lid Open: 36"
CAPACITY:
  • 55 Litres
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION53 L14 gal.
SIZE L x W x H36 x 48 x 66 cm14 x 19 x 26"
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 05:03:11 AM; CNWEB5