SIMPLEHUMAN® Slim Step-On Trash Can - 12 Gallon, Matte Black Steel

Narrow design fits between cabinets or appliances where space is tight.
  • Matte black provides a sleek, modern look.
  • Hands-free disposal with quiet-close lid.
  • Liner rim holds trash bags firmly in place.
  • Use recommended SIMPLEHUMAN® N Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10721 Slim 12 Gallon Matte Black Steel 22 x 10 x 25" 11 $228 $222  ADD
DIMENSIONS:
  • Outside (Actual): 21.5 x 10.2 x 24.4" (L x W x H)
  • Height with Lid Open: 41"
  • Step: 2" off ground 
CAPACITY:
  • 45 L
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION45 L12 gal.
SIZE L x W x H56 x 25 x 64 cm22 x 10 x 25"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 11:08:15 PM; CNWEB23