90° Swivel Barrier - White

Divert traffic around street corners, building restorations and construction zones.
  • Sturdy design. Stays put in windy weather and busy roadways.
  • Interlocking pin allows barriers to connect and rotate up to 90°.
  • Forkliftable in two places for easy setup and removal.
  • Rugged, UV resistant polyethylene. Fill with sand or water.

    90° Swivel Barrier

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT. EMPTY
(LBS.)
WT. FILLED
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10714W 90° Swivel Barrier 722436" 70 790 $635 $607  ADD
Meets MASH Standards

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Total Length (End to End): 79"
  • Length Between Connector Holes: 72"
COMPATIBILITY: 
  • Compatible with Standard Pallet Trucks.
  • Compatible with H-1552 Drum Plug Opener.
SPECIFICATIONS: 
  • FHWA MASH TL-1 approved as a Longitudinal Channelizing Device (LCD)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H183 x 61 x 91 cm72 x 24 x 36"
WEIGHT EMPTY32 kg70 lbs.
WEIGHT FILLED358 kg790 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 07:53:35 PM; CNWEB25