Mobile Slim Storage Cabinet - 24 x 18 x 72", Black

SPACE SAVER

Mobile, space-saving design for mailrooms and storage areas.
  • Rolls easily for cleaning or relocating in tight spaces.
  • Sturdy steel construction with attractive powder-coat finish.
  • Shelves adjust in 2" increments.
  • Recessed locking latch. No padlocks necessary.
  • Includes 2 keys.
  • 4" locking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
DOORS
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-10697BL 2 24 x 18 x 72" 4 200 107 $561 $540  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Inside: 20 1/2 x 17 x 59" (W x D x H)
  • Shelf (Usable): 20 1/2 x 15 5/8" (W x D)
CAPACITY:
  • Total Unit: 800 lbs
THICKNESS:
  • Door Frame/Dolly: 16 gauge
  • Other Components: 22 gauge
FEATURES:
  • Three adjustable shelves.
REPLACEMENT CASTERS:
  • 4" Polypropylene, Swivel with Brake: H-10699
EXTRA/REPLACEMENT KEYS:
  • H-7349: Existing key and lock are stamped 001.
  • H-6602: Existing key is stamped CH751 or lock is blank.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 46 x 183 cm24 x 18 x 72"
SHELF CAPACITY91 kg200 lbs.
WEIGHT49 kg107 lbs.
PARTS:
  • H-6316-LOCK Lock and Keys for Slim Storage Cabinets
  • H-6318-8 P#8 Latch Handle for Slim Storage Cabinets
  • H-6320BL Additional Shelf for Slim Storage Cabinets - 24 x 18", Black
  • H-6602 Keys for Slim Storage Cabinets - CH751
  • H-7349 Keys for Slim Storage Cabinets - 001
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:49:56 PM; CNWEB23