Rubbermaid® Maximizer Push Broom - 24"

Sweep up wet or heavy debris in kitchens and breakrooms.
  • Angled ends funnel dirt toward center for fast cleanup.
  • Polypropylene bristles.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-10692 Push Broom 24" $103 $99 $94  ADD
DIMENSIONS:
  • Bristle Length: 2 3/4"
  • Handle: 58 x 1 1/8" (L x Diam)
MATERIAL:
  • Handle: Steel with supporting yoke
  • Head: Polypropylene Foam Block
SHIPPING:
  • Ships unassembled
MODEL NUMBER: 
  • Rubbermaid®: 2186280
SPECIFICATIONSMETRICIMPERIAL
WIDTH61 cm24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/20/2026 11:27:35 PM; CNWEB3