Milwaukee® Packout™ Storage System - Large Tool Box

Storage that works for you in the shop, on the road and at the job site.
  • Easy-clip design works with all Milwaukee® Packout™ Storage System Pieces.
  • Impact-resistant body and metal latches withstand harsh conditions.
  • IP65 rated. Lid seals out dust and water. Padlockable for extra security.
    Includes:
    • (1) Interior Tray Organizer
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10673 Large Tool Box 22 x 16 x 11" 13 $166 $158  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Outside (Actual): 22 x 16 1/8 x 11 1/4" (W x D x H) 
  • Inside: 19 x 13 1/4 x 8 1/2"
CAPACITY:
  • 100 lbs
INCLUDES:
  • Interior tray organizer
MODEL NUMBER:
  • Milwaukee Tool®: 48-22-8425
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. W x D x H56 x 41 x 28 cm22 x 16 x 11"
WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 08:55:44 PM; CNWEB26