Rubbermaid® Flat Handle Cart - 46 x 26 x 33", Beige

Low-profile handle won't get in your way. Built-in cup holder.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • 2 5/8" deep trays are 18 7/8" apart.
  • Non-marking 5" casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1066BE 46 x 26 x 33" 500 lbs. 2 43 $312 $298  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Dimensions in the chart include handle and casters.
  • Height (Actual): 32 1/4"
  • Top Tray:
    • Outside with Handle: 45 1/2 x 25 3/4 x 4 1/2"
    • Inside: 36 x 24 x 2 3/4"
  • Bottom Tray:
    • Outside: 36 3/4 x 25 3/4 x 4 1/2"
    • Inside: 35 1/2 x 23 1/2 x 2 3/4"
MATERIAL:
  • Cart: Polypropylene
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
ACCESSORIES:
  • 3-Outlet Surge Protector: H-5941
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H117 x 66 x 84 cm46 x 26 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT20 kg43 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-2475-DRAW Single Full Extension Drawer for Rubbermaid® Utility Carts - 17 x 25"
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:06:18 AM; CNWEB3