Milwaukee® Packout™ Storage System - 3-Piece Kit

Storage that works for you in the shop, on the road and at the job site.
  • Easy-clip modular components provide the ultimate versatility.
  • Impact-resistant body and metal latches withstand harsh conditions.
  • IP65 rated. Lid seals out dust and water. Padlockable for extra security.
  • Handle extends to 44".
  • 9" all-terrain wheels.
  • Includes:
    • (1) Tool Box
    • (1) Large Tool Box
    • (1) Rolling Tool Box
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10669 3-Piece Kit 22 x 19 x 33" 48 $540 $518  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Outside (Actual): 21 7/8 x 18 3/4 x 32 1/4" (W x D x H)
  • Handle Height:
    • Fully Extended (Actual): 43 7/8"
    • Retracted: 25 1/2"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. W x D x H56 x 48 x 84 cm22 x 19 x 33"
WEIGHT22 kg48 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 02:28:43 PM; CNWEB3