Milwaukee® M18 FUEL™ Hammer Drill and Impact Driver Combo Set

Milwaukee's most powerful hammer drill and impact driver for construction and maintenance crews.
  • Durable brushless motors deliver superior performance.
  • Professional grade M18™ REDLITHIUM™ XC5.0 AH battery lasts 2x longer than standard lithium batteries.
  • Hammer Drill - Easily drill in wood, metal and concrete. 1/2" chuck. Includes stabilizing handle.
  • Impact Driver - Quickly drive in screws without stripping them. 1/4" hex chuck.

    Kit includes:
    • (1) M18 FUEL™ 1/2" hammer drill/driver
    • (1) M18 FUEL™ 1/4" hex impact driver
    • (2) M18™ REDLITHIUM™ XC5.0 AH batteries
    • (1) M18™ and M12™ multi-voltage charger
    • (2) Belt clips
    • (1) Side handle
    • (1) Blow molded carrying case
MODEL
NO.
DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10661 Combo Set 18V 16 $822 $794  ADD
DIMENSIONS:
  • Case: 20 x 13 3/4 x 5 1/2" (W x H x D)
FEATURES:
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
  • Hammer Drill:
    • All metal chuck with carbide teeth.
    • All metal belt clip.
    • LED light
    • 1400 in/lb torque
    • AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up.
  • Impact Driver:
    • 2000 in/lb torque
    • 3,900 RPM
    • All metal belt clip.
    • 4-Mode drive control
    • Tri-LED lighting for maximum workspace visibility.
WEIGHT:
  • Actual: 15.65 lbs
SHIPPING:
  • Cannot ship via air.
MODEL NUMBER:
  • Milwaukee Tool®: 3697-22
SPECIFICATIONSMETRICIMPERIAL
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11774 Drill Scrub Brush - Soft
  • H-11775 Drill Scrub Brush - Medium
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-12116 Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0
  • H-8066 Driver Bit Set
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8899 Drill Bit Set
PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:06:35 PM; CNWEB25