Rubbermaid® 55 Gallon Brute® Trash Can Flat Lid - White

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1050W 55 Gallon 2 x 27" 3 $53 $51 $49  ADD
DIMENSIONS:
  • Outside (Actual): 2 x 26 3/4" (H x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D48 mm x 69 cm2 x 27"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 09:49:35 AM; CNWEB23