Wire Shelving Document Holder - Chrome

Attach to wire shelving or carts to store documents, paperwork or job tickets.
  • Easily hooks to shelf. No hardware required.
  • 4" deep to hold binders.
  • Chrome finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10502C Document Holder 14 x 4 x 9" 25 1 $37 $35  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
DIMENSIONS:
  • Actual: 14.2 x 3.99 x 9" 
COMPATIBILITY:
  • Compatible with all Wire Shelving shelf sizes.
SPECIFICATIONS:
  • NSF compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H36 x 10 x 23 cm14 x 4 x 9"
CAPACITY11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:58:14 PM; CNWEB25