Rubbermaid® 32 Gallon Brute® Trash Can Flat Lid - Gray

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1048GR 32 Gallon 2 x 22" 2 $26 $25 $24  ADD
DIMENSIONS:
  • Outside (Actual): 1.9 x 22.4" (H x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D48 mm x 56 cm2 x 22"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 01:27:28 AM; CNWEB5