Uline Ratchet Tie-Downs - Delta Ring, 2" x 15'

Secure and ship rail, truck and trailer loads.
  • Fasten to hooks on flatbeds or trailers.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10483 Delta Ring 2" x 15' Trailers and
flatbeds
5,000 $33 $30 $26  ADD
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L51 mm x 4.6 M2" x 15'
CAPACITY2,268 kg5,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:34:23 AM; CNWEB6