Uline Hi-Vis Flat Hook Winch Strap - 4" x 27', 15,000 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Attach to winch tensioner on side of trailers.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10480 Flat Hook 4" x 27' Flatbeds with winches 5,000 lbs. 15,000 lbs. $47 $45 $41  ADD
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 cm x 8 M4" x 27'
CAPACITY6,804 kg15,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:30:26 PM; CNWEB5